Beli multiplier torque wrench di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- PROTO Torque Multiplieratribut:
- Input Drive (inch): 1/2
- Kennedy Torque Multiplier Maxtorque 2700 Nmatribut:
- Product Number: TM2700
- Square Drive Output: 1in.
- Square Drive Input: 3/4in.
- Drive Size: 3/4in.
- Multiplication Ratio: 0.20902777778
- Part Number: KEN5573630K
- Torque Range (N m): to 2700
- PROTO Torque Multiplier 1inch Drive Display Wrenchatribut:
- Drive Size (inch): 1
- Increments (ft-lbs): 1
- Width (inch): 4
- Finish: Full Polish
- Height (inch): 5
- Increment (N m): 1
- Weight (lbs): 15
- WILLIAMS Torque Multiplier Accessoriesatribut:
- UNSPSC: 31160000
- Enerpac Hydraulic Cylinder (Single Acting)Deskripsi:Product Lines : Industrial Tools- Lightweight, low profile design for use in confined spaces- Baked enamel finish for increased corrosion resistance- Plunger wiper reduces contamination, extending cylinder life- CR-400 coupler and dust cap included on all models- Grooved plunger end with threaded holes for mounting tilt saddles- Plated steel plungers- Single-acting spring returnatribut:
- Maximum Operating Pressure (bar): 700
- Base to Advance Port H (mm): 19
- Material: Steel
- Plunger Type: Solid
- Return Type: Single-Acting, Spring Return
- Surface Treatment: Paint
- Enerpac Hydraulic Ram Spreader (Dongkrak Celah)Deskripsi:General purpose ram spreaders attach to a hydraulic pump to spread crushed parts, open stuck doors, or separate parts in automotive and industrial applications.atribut:
- UNSPSC: 27121602
- Maximum Pressure (psi): 10000
- Single Acting/Double Acting: Single Acting
- SATA Torque MultiplierDeskripsi:96491 Torque Multiplier Product Introduction ●Note: The conversion ratio in the table is for reference only. The actual ratio is subject to the certificate attached to each product.
- PROTO Torque Multiplier (Kunci Torsi)atribut:
- Input Drive (inch): 1/2
- JTC Torque MultiplierDeskripsi:Gear ratio: 1:56Includes an extension bar and a wrench.atribut:
- Input Drive Square (inch): 1
- Output Drive Square (inch): 1
- Maximum Torque Output (N m): 3200
- Enerpac Hand Pump & Hydraulic Ram SCL Series Set (Pompa Manual Set)Deskripsi:Low-height ram and pump sets include a low-profile hydraulic ram, a manually operated pump, and other accessories needed to lift and support heavy items in tight spaces. Low-profile rams have a smaller range than standard rams. Hydraulic rams support higher psi than standard hydraulic cylinders.atribut:
- UNSPSC: 27121602
- Cylinder Series: SCL
- Cylinder Type: Low Profile
- Maximum Handle Effort (lbs): 93
- Maximum Pressure (psi): 10000
- Pump Model Number: 6W462 (Mfr. No. P392)
- Pump Type : Hand
- Single Acting/Double Acting: Single Acting
- Enerpac Hydraulic Cylinder Flat-JacDeskripsi:Product Lines : Industrial Tools- Compact, flat design for use where other cylinders will not fit- Mounting holes permit easy fixturing- Baked enamel finish for increased corrosion resistance- AR400 coupler and dust cap included- Hard chrome plated high-quality steel plungers- Grooved plunger ends require no saddle- Single-acting spring returnatribut:
- Maximum Operating Pressure (bar): 700
- Material: Steel
- Plunger Type: Solid
- Return Type: Single-Acting, Spring Return
- Surface Treatment: Paint
- Crosby Eye Bolt (Baut Mata)atribut:
- Thread: Metric
- Elephant Manual Chain Block (Katrol Rantai / Kerekan Rantai)Deskripsi:Max. working load from 0.5 to 5 ton. Grade 105 galvanized load chain, which adheres to the strict German DIN 5684 standard. Zinc plated hand chain. Heavy duty frame. Lightweight lifting capacity ratio, a 1 ton unit with 10-f lift weights 20% less than other.atribut:
- Manufacturer's Testload: 150%xsafety working load
- KRISBOW Wheel Wrench Multiplier SQ1IN 6200Nm LRLW1atribut:
- Socket (mm): 21 (1pc), 41 (1pc)
- Application: increases torque level in an easier way in hard-to-reach areas
- Type: MULTIPLIER LUG WRENCH SQ1IN 6200NM
- Content Set: 1pc Torque Multi Plier Sq-1inch
- Dimensions (cm): 30x23.5x12
- TONE Powerful Power Wrench (With Torque Wrench)atribut:
- Notes: The Weight is the sum of the main body, the straight reaction force receiver, and the torque wrench.
- WESTWARD Torque MultiplierDeskripsi:Handheld torque multipliers are for use with hand or nonimpact power tools and are used in combination with a torque wrench to increase torque. They have internal gears to multiply the amount of torque that can be applied to a fastener without additional manual force being applied. Multipliers are held between the socket end of the torque wrench and the fastener that needs tightening.atribut:
- Item: Torque Multiplier
- Accuracy: ±5%
- Color: Black, Silver
- Finish: Satin Chrome
- Handle Length (inch): 12 13/64
- Material: Alloy Steel
- JTC Torque Multiplier SetDeskripsi:Gear ratio: 1:56Contents:1 pc torque multiplier.1 pc extension bar.1 pc handle.5pcs 1 inch DR. x 75mm long sockets: 24, 27, 30, 32, 33mm.atribut:
- Input Drive Square (inch): 1
- Output Drive Square (inch): 1
- Maximum Torque Output (N m): 3200
- KING TONY Torque MultiplierDeskripsi:Torque Multiplier(1/2inchF x 1inchM) Torque multiplication with 26:1, accuracy guaranteed better than ±5%Reaction bar supplied in two styles for maximum versatilityHigh ratios offers an idea to replace long lever arm and heavy wrenchldeal construction offers minimal maintenance and extended lifePortable package brings convenience for use in different working placesAnti-backlash device
Daftar Harga multiplier torque wrench Terbaru October 2026
| PROTO Torque Multiplier | Rp19.999.900 |
| Kennedy Torque Multiplier Maxtorque 2700 Nm | Rp20.999.900 |
| PROTO Torque Multiplier 1inch Drive Display Wrench | Rp70.999.900 |
| WILLIAMS Torque Multiplier Accessories | Rp22.999.900 |
| Enerpac Hydraulic Cylinder (Single Acting) | Rp12.999.900 |
| Enerpac Hydraulic Ram Spreader (Dongkrak Celah) | Rp16.999.900 |
| SATA Torque Multiplier | Rp44.999.900 |
| Elephant Lever Hoist (Katrol Tuas Rantai / Tuas Kerekan Rantai) | Rp1.699.900 |
| PROTO Torque Multiplier (Kunci Torsi) | Rp16.999.900 |
| SpanSet Websling Double Ply 1T (Tali Angkat / Sling Sabuk) | Rp189.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)























































































































































/bmP105575418-1.jpg)
/pyP109556934-1.jpg)

/iuP105412678-1.jpg)
/81P103500289-1.jpg)
/7jP105145271-3.jpg)

/o9P109556873-1.jpg)

/95P107969329-1.jpg)
/doP101002492-2.jpg)

/pxP103739933-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)